Shop All Oscillating Tool Accessories
Versa Tool
80mm Circular, Semi-Circular Saw Blade Kit, PK 15
Mfr # AB-K20
Zoro # G004388149
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB-K20
- Zoro # G004388149
- UPC # 645710009167
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel |
Description
Versa Tool AB-K20 80mm Circular, Semi-Circular Saw Blade Kit Compatible with Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools / 15pk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-166 Asphalt Patch Hand Roller 14" Round (19-166)
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84900)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- VERSA TOOL 80mm HSS Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10H)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 10 (SB10D)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 5 (AB5C)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 50 (AB50C)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 3 PC Set Oscillating Multi Tool Saw Blades Compatible With Bosch Multi X (DB1A1B1C) (DB-K1)
- Versa Tool Finishing Tools