Shop All Oscillating Tool Accessories
Versa Tool
63mm Semi Round Electroplated Diamond Grout Blade, 8mm Offset Mount
Mfr # SB1O-D
Zoro # G104388223
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diamond
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB1O-D
- Zoro # G104388223
- UPC # 645710010347
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Diamond |
Color | Silver |
Description
Versa Tool SB1O-D 63mm Semi Round Electroplated Diamond Grout Blade, 8mm Offset Mount Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools - Single Blade Display PackVersa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x18)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E139)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (SB25E)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 5 (AB5E)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw (AB1B-D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- DIABLO Bi-Metal Oscillating Blade Set 3 pc (DOU3BS)
- Versa Tool Finishing Tools