Shop All Oscillating Tool Accessories
Versa Tool
63mm Semi-Circular Carbide RASP, 8mm Offset Mount, PK 50
Mfr # AB50K
Zoro # G704388319
product price: $346.99
/pk 50, $6.94/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB50K
- Zoro # G704388319
- UPC # 645710008597
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Golden |
Material | Carbide |
Description
Versa Tool AB50K 63mm Semi-Circular Carbide RASP, 8mm Offset Mount Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools - 50/Pk.Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO Adjustable Wrench Set, Chrome Vanadium Steel Construction (W003205)
- BLUE MONSTER Sand Cloth 150Grit (70171)
- DIABLO 1-1/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4320)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10I)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10 (FB10J)
- VERSA TOOL Universal Oscillating Saw Blade Kit, 15 Piece, 7 Blade Type (MB-K7)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades General Purpose Cuts 3Pk (DOS125CGP3)
- Versa Tool Finishing Tools