Shop All Oscillating Tool Accessories
Versa Tool
63mm Semi-Circular Carbide RASP, 8mm Offset Mount, PK 3
Mfr # SB3K-D
Zoro # G204388291
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB3K-D
- Zoro # G204388291
- UPC # 645710010385
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Carbide |
Color | Golden |
Description
Versa Tool SB3K-D 63mm Semi-Circular Carbide RASP, 8mm Offset Mount Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools - 3 Blade Pack.Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 12 mm L.38 mm (03010012)
- GEARWRENCH 30° Push Pin Removal Pliers (3729)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Fits Fein Supercut Oscillating Tools (FB1G-D)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 50 (AB50C)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) (49-25-1522)
- Versa Tool Finishing Tools