Shop All Oscillating Tool Accessories
Versa Tool
63mm Semi-Circular Carbide RASP, 8mm Offset Mount
Mfr # AB1K-D
Zoro # G004387944
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB1K-D
- Zoro # G004387944
- UPC # 645710010255
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Carbide |
Color | Golden |
Description
Versa Tool AB1K-D 63mm Semi-Circular Carbide RASP, 8mm Offset Mount Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools - Single Blade Display Pack.Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 5/32 in, TCGT, 0.4 mm, Carbide (TCGT06T104-FN2 WNN10)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- HUBBELL WIRING DEVICE-KELLEMS UGRD ROT EYE PULL GRIP, 2.0-2.5", STD (03301027)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10I)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5B)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 5 (AB5C)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502164020)
- Versa Tool Oscillating Tool Accessories