Shop All Oscillating Tool Accessories
Versa Tool
63mm Diamond Semi-Round Electroplated, PK 3
Mfr # AB3O-D
Zoro # G804388035
product price: $20.29
/pk 3, $6.76/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diamond
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB3O-D
- Zoro # G804388035
- UPC # 645710010200
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Diamond |
Color | Silver |
Description
Versa Tool AB3O-D 63mm Diamond Semi-Round Electroplated 3 Blade Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- CAPRI TOOLS 1/2 in Drive 14 mm Hex Bit Socket (3-0544)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10 (FB10J)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 50 (SB50A)
- VERSA TOOL 13Pcs Blade Set for Ridgid Oscillating Tools (MBMASTER) (ABMASTER)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- Versa Tool Finishing Tools