Shop All Oscillating Tool Accessories
Versa Tool
63mm Diamond Semi-Round Electroplated Blades, PK 5
Mfr # AB5O
Zoro # G804387885
product price: $29.89
/pk 5, $5.98/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB5O
- Zoro # G804387885
- UPC # 645710110528
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Diamond |
Description
Versa Tool AB5O 63mm Diamond Semi-Round Electroplated Blades 5/Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5.10mm HSS Jobber Length Drill Bit (DWDMM5.10)
- DAYTON Handle (TT3HS12010G)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10E)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (SB25E)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5C)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 5 (AB5E)
- VERSA TOOL Diamond Grout Blade, Triangular Carbide Rasp, Semi-Round Rasp Set (SB-K15)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- Versa Tool Oscillating Tool Accessories