Shop All Oscillating Tool Accessories
Versa Tool
63mm Diamond Semi-Round Electroplated Blades, PK 10
Mfr # AB10O
Zoro # G304388351
product price: $55.85
/pk 10, $5.59/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB10O
- Zoro # G304388351
- UPC # 645710107962
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Diamond |
Description
Versa Tool AB10O 63mm Diamond Semi-Round Electroplated Blades 10/Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/32 (C18018)
- CHANNELLOCK 7-1/4" Diagonal Cutters, Flush Cut, Cushion Grip (337CB)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10F)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- VERSA TOOL 80mm HSS Circular Multi-Tool Saw Blades, PK 10 (AB10H)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 5 (AB5E)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- Versa Tool Oscillating Tool Accessories