Shop All Oscillating Tool Accessories
Versa Tool
63mm Diamond Semi-Round Electroplated Blades, Fits Fein Supercut Oscillating Tools, PK 5
Mfr # FB5O
Zoro # G504388236
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diamond
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB5O
- Zoro # G504388236
- UPC # 645710105487
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Diamond |
Color | Silver |
Description
Versa Tool FB5O 63mm Diamond Semi-Round Electroplated Blades 5/Pack Fits Fein Supercut Oscillating Tools.Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 15mm (1 B 15)
- BON TOOL Bon 21-136 Paver Restraint, Hd Flexible, 90 Foot/Box (21-136)
- GEDORE Combination Wrench, 11/16", Overall Length: 245mm (1 B 11/16AF)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10I)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (AB50E)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5C)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 50 (SB50D)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- Versa Tool Finishing Tools