Shop All Oscillating Tool Accessories
Versa Tool
6 PC BI-Mital & Circular Universal Oscillating Saw Blade Set (DB3B3I)
Mfr # DB-K2
Zoro # G104388469
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel, Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # DB-K2
- Zoro # G104388469
- UPC # 645710006685
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel, Bi-Metal |
Description
Versa Tool DB-K2 6 PC BI-Mital & Circular Universal Oscillating Saw Blade Set (DB3B3I).Type B:The 35mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type I:Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7055)
- BRADY 9 3/4 in Crimper 22 to 10 AWG (38088)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10C)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 63mm Semi Round Electroplated Diamond Grout Blade, 8mm Offset Mount, PK 10 (SB10O)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 50 (SB50D)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- Versa Tool Oscillating Tool Accessories