Shop All Oscillating Tool Accessories
Versa Tool
5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N)
Mfr # MB-K9
Zoro # G104388292
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material High Carbon Steel, Bi-Metal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # MB-K9
- Zoro # G104388292
- UPC # 645710005206
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black, Silver |
Material | High Carbon Steel, Bi-Metal, Stainless Steel |
Description
Versa Tool MB-K9 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N).Type A:The 35mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.Type B:The 35mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type C:The 35mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Red Bottom (TSF-48108-BLKRD)
- EXCEL BLADES Single Edge Razor Blades, 100PK (22609IND)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 10 (SB10D)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5C)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- VERSA TOOL 13 Blade Assortment Box Set Oscillating Multi Tool Saw Blades Blade Compatible With Multimaster (DBMASTER)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- Versa Tool Oscillating Tool Accessories