Shop All Oscillating Tool Accessories
Versa Tool
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 50
Mfr # FB50M
Zoro # G204388062
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB50M
- Zoro # G204388062
- UPC # 645710009921
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver |
Description
Versa Tool FB50M 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Supercut Oscillating Tools - 50/Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw (SB1C-D)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10E)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10C)
- VERSA TOOL 3 PC 45mm Oscillating Multi Tool Saw Blade Set (SB-K1)
- FEIN E Cut Curve Hcs Sl Blade 2" Width (63502226260)
- Versa Tool Finishing Tools