Shop All Oscillating Tool Accessories
Versa Tool
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 50
Mfr # AB50M
Zoro # G004387791
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB50M
- Zoro # G004387791
- UPC # 645710009235
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool AB50M 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools - 50/Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- WALTER Assembly Parts and Accessories FS1031 (FS1031)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/2 in Radius (CF165PF)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Annular Cutter (17126)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Fits Fein Supercut Oscillating Tools (FB1G-D)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 50 (AB50B)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- Versa Tool Oscillating Tool Accessories