Shop All Oscillating Tool Accessories
Versa Tool
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 5
Mfr # FB5M
Zoro # G004388231
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB5M
- Zoro # G004388231
- UPC # 645710009891
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool FB5M 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Supercut Oscillating Tools - 5/Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Fabric Holster, Medium, Retractable, Nylon (9829.08)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 15pcs 35mm Wood Cuting Blades for Oscillating Tools for Ryobi (MB5A5B5C) (MB-K3)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw (SB1A-D)
- FEIN E Cut Tin Carbide Pro Sl Blades 1 3/8" P (63502236290)
- Versa Tool Finishing Tools