Shop All Oscillating Tool Accessories
Versa Tool
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 10
Mfr # FB10M
Zoro # G104388018
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB10M
- Zoro # G104388018
- UPC # 645710009907
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver |
Description
Versa Tool FB10M 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Supercut Oscillating Tools - 10/Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #2 Adjustable Tap & Reamer Wrench For 1/64 To 15/32" Taps (3900-0232)
- WELLER Crescent 12 Point SAE Wrench Set 6.5 and 8.25 in. L 2 pk (CX6DBS2)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- VERSA TOOL 3 PC Set Oscillating Multi Tool Saw Blades Compatible With Bosch Multi X (DB1A1B1C) (DB-K1)
- VERSA TOOL Universal Oscillating Saw Blade, 15 Piece, Bi-Metal, Wood and Japan Tooth Saw Blades (SB5A5B5C)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (SB25E)
- VERSA TOOL 3 PC Multi Tool Saw Blade Set (MB1B, 1C, 1D) (MB1B1C1D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10E)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 10 (AB10O)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- Versa Tool Oscillating Tool Accessories