Shop All Oscillating Tool Accessories
Versa Tool
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper
Mfr # FB1M-D
Zoro # G404387858
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB1M-D
- Zoro # G404387858
- UPC # 645710007903
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool FB1M-D 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Supercut Oscillating Tools - Single Display Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- DREMEL EZ Lock Sanding Disc 60 grit (EZ411SA)
- VERSA TOOL 13 Blade Assortment Box Set Oscillating Multi Tool Saw Blades Blade Compatible With Multimaster (DBMASTER)
- VERSA TOOL 15 PC Oscillating Saw Blade Set for Sonicrafter (SB3A, 3B, 3C, 3D, 1H, 1I, 1J) (SB-K7)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL Universal Oscillating Saw Blade, 15 Piece, Bi-Metal, Wood and Japan Tooth Saw Blades (SB5A5B5C)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- Versa Tool Finishing Tools