Shop All Oscillating Tool Accessories
Versa Tool
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper
Mfr # AB1M-D
Zoro # G904388492
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB1M-D
- Zoro # G904388492
- UPC # 645710007880
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool AB1M-D 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools - Single Display Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO 0715762745 E-Slim Insulated Screwdriver Set, Slotted & Phillips 7-Pc (0715762745)
- CRESCENT 10" A-N Connector Adjustable Joint Pliers (52910N)
- SUPERIOR ELECTRIC Mini lathe Chuck 2 Inch Diameter with MT-1 and MT-2 Shank (ALC5491)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9100)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50G)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw, PK 3 (SB3B-D)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 50 (AB50A)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- Versa Tool Finishing Tools