Shop All Oscillating Tool Accessories
Versa Tool
52mm Flat Cut Stainless Steel Scraper, PK 25
Mfr # AB25N
Zoro # G904388201
product price: $53.55
/pk 25, $2.14/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB25N
- Zoro # G904388201
- UPC # 645710009365
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver |
Description
Versa Tool AB25N 52mm Flat Cut Stainless Steel Scraper Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools - 25/Pack.Made from stainless steel, the flexible flat scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate and hard surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. The flat, flexible design allows the blade to conform to irregular working surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery Pack, 12 Ah, One-Key, 60 Cells (MXFHD812)
- TUNGALOY Inserted Drill Body, TIDU0453F0625-3 (6706799)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- LEGACY AIR GUN + INFLATER (LMAG4-10)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10I)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- MAKITA Multi-Tool Sandpaper, 100 Grit, 10/pk (A-95744)
- Versa Tool Finishing Tools