Shop All Oscillating Tool Accessories
Versa Tool
52mm Flat Cut Stainless Steel Scraper, PK 10
Mfr # AB10N
Zoro # G104388353
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB10N
- Zoro # G104388353
- UPC # 645710110511
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool AB10N 52mm Flat Cut Stainless Steel Scraper Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools - 10/Pack.Made from stainless steel, the flexible flat scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate and hard surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. The flat, flexible design allows the blade to conform to irregular working surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 13/16" (J1226S)
- IRWIN Brad Drill Bits (49612)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- VIM PRODUCTS VIM Tools T10 Tamper Proof and 5 Point Security Drive Blade, 12 in. Long (TPXL10)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 50 (SB50A)
- VERSA TOOL Bi-Metal Oscillating Saw Blade Set Compatible With Fein Multimaster (MB1A1B1C) (MB-K1)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 5 (AB5E)
- VERSA TOOL 12Pcs Bi-Metal Oscillating Saw Blade Set King (MB3A3B3C3D) (MB-K4)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- Versa Tool Oscillating Tool Accessories