Shop All Oscillating Tool Accessories
Versa Tool
5 PC Oscillating Saw Blade Set
Mfr # FB-K12
Zoro # G404388220
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB-K12
- Zoro # G404388220
- UPC # 645710006876
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver, Black |
Description
Versa Tool FB-K12 5 PC 10mm, 20mm, 30mm, Stainless Steel Multi-Tool Saw Blades, 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Set for Fein Supercut Oscillating Tools (FB1E,1F,1G,1M,1N) 1 each.Type E:
30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Type F:
20mm Stainless Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Type G:
10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Type F:
20mm Stainless Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Type G:
10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- DRILL AMERICA #61 - #80 Cobalt Steel Jobber Drill Bit Set (D/A20J-CO-SET)
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 50 (SB50D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 10 (SB10D)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 50 (AB50A)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- Versa Tool Oscillating Tool Accessories