Shop All Oscillating Tool Accessories
Versa Tool
45mm HCS Japan Cut Multi-Tool Saw Blades, PK 25
Mfr # AB25T
Zoro # G004388026
product price: $97.89
/pk 25, $3.92/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB25T
- Zoro # G004388026
- UPC # 645710012631
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel |
Color | Black |
Description
Versa Tool AB25T 45mm HCS Japan Cut Multi-Tool Saw Blades 25/Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Fits Fein Supercut Oscillating Tools (FB1G-D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 5 (AB5E)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- VERSA TOOL 15pcs 35mm Wood Cuting Blades for Oscillating Tools for Ryobi (MB5A5B5C) (MB-K3)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1153)
- Versa Tool Oscillating Tool Accessories