Shop All Oscillating Tool Accessories
Versa Tool
45mm Bi-Metal Multi-Tool Saw Blades, PK 5
Mfr # SB5B
Zoro # G104388377
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB5B
- Zoro # G104388377
- UPC # 645710105500
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | Bi-Metal |
Description
Versa Tool SB5B 45mm Bi-Metal Multi-Tool Saw Blades 5/Pack Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Slim Jaw, 6" (6SWCB)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw (SB1C-D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (SB25E)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw (SB1A-D)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 25 (AB25C)
- Versa Tool Finishing Tools