Shop All Oscillating Tool Accessories
Versa Tool
4 PC Oscillating Saw Blades for oak Hardwood Laminate Nailer (DB3B1H)
Mfr # DB-K8
Zoro # G704388234
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel, Bi-Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # DB-K8
- Zoro # G704388234
- UPC # 645710108303
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel, Bi-Metal |
Color | Black |
Description
Versa Tool DB-K8 4 PC Oscillating Saw Blades for oak Hardwood Laminate Nailer (DB3B1H).Type B:The 35mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type H:Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- PERFORMANCE TOOL Slotted 3/8 In X 8 In Screwdriver Screwdriver 3/8, W30992 (W30992)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10 (FB10J)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools (FB1N-D)
- Versa Tool Oscillating Tool Accessories