Shop All Oscillating Tool Accessories
Versa Tool
4 PC Oscillating Saw Blade Set
Mfr # SB-K8
Zoro # G904388140
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Bi-Metal, High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # SB-K8
- Zoro # G904388140
- UPC # 645710006975
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | Bi-Metal, High Speed Steel |
Description
Versa Tool SB-K8 4 PC 45mm Bi-Metal, 80mm HSS Circular Multi-Tool Saw Blades Set for Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools (SB 3B, 1H).Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type H:
Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type H:
Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 764 PWR T Hex Key (61607)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50C)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 3 PC Multi Tool Saw Blade Set (MB1B, 1C, 1D) (MB1B1C1D)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50G)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 10 (AB10O)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- Versa Tool Oscillating Tool Accessories