Shop All Oscillating Tool Accessories
Versa Tool
4 PC 45mm Bi-Metal, 80mm HSS Circular Multi-Tool Saw Blades Set
Mfr # FB-K8
Zoro # G104388360
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel, Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB-K8
- Zoro # G104388360
- UPC # 645710006838
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel, Bi-Metal |
Description
Versa Tool FB-K8 4 PC 45mm Bi-Metal, 80mm HSS Circular Multi-Tool Saw Blades Set for Fein Supercut Oscillating Tools (FB 3B, 1H).Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type H:
Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type H:
Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10C)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10E)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967300)
- Versa Tool Finishing Tools