Shop All Oscillating Tool Accessories
Versa Tool
35mm Japan Cut Tooth HCS Multi-Tool Saw
Mfr # AB1C-D
Zoro # G104388421
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB1C-D
- Zoro # G104388421
- UPC # 645710007576
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel |
Description
Versa Tool AB1C-D 35mm Japan Cut Tooth HCS Multi-Tool Saw Single Blade Display Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.The 35mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- CENTURY DRILL & TOOL Damage Screw Remover, 3 (73423)
- MAKITA 18V 2.0AH BATTERY, 2PK (BL1820-2)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10C)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (SB25E)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163020)
- Versa Tool Oscillating Tool Accessories