Shop All Oscillating Tool Accessories
Versa Tool
35mm HCS Wood Cutting Multi-Tool Saw, PK 3
Mfr # AB3A-D
Zoro # G304388016
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB3A-D
- Zoro # G304388016
- UPC # 645710007699
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel |
Description
Versa Tool AB3A-D 35mm HCS Wood Cutting Multi-Tool Saw 3 Blade Display Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.The 35mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 15-Pc. Combo Kit (3.0Ah) (XT1501)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WILLIAMS Williams Diamond Point Chisel, 3/8" (C-62)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 10 (SB10A)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- VERSA TOOL 12Pcs Bi-Metal Oscillating Saw Blade Set King (MB3A3B3C3D) (MB-K4)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- FEIN Plunge Saw Blade, Bi-Metal, 1-3/8 in. Size (63502205260)
- Versa Tool Finishing Tools