Shop All Oscillating Tool Accessories
Versa Tool
30mm Stainless Steel Multi-Tool Saw Blades, PK 50
Mfr # AB50E
Zoro # G204388338
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB50E
- Zoro # G204388338
- UPC # 645710012587
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver |
Description
Versa Tool AB50E 30mm Stainless Steel Multi-Tool Saw Blades 50/Pk Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS 1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive (41024)
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel (12160D2B51525)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- SCALESWEEPER Scalesweeper Wtr Descale (4604206)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 10 (SB10A)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw (AB1B-D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated, PK 3 (AB3O-D)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- Versa Tool Finishing Tools