Shop All Oscillating Tool Accessories
Versa Tool
30mm Stainless Steel Multi-Tool Saw Blades, PK 25
Mfr # SB25E
Zoro # G304388214
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB25E
- Zoro # G304388214
- UPC # 645710012266
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool SB25E 30mm Stainless Steel Multi-Tool Saw Blades 25/Pack Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15TX-5PK)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 50 (SB50A)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- VERSA TOOL Bi-Metal Oscillating Saw Blade Set Compatible With Fein Multimaster (MB1A1B1C) (MB-K1)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1233)
- Versa Tool Oscillating Tool Accessories