Shop All Oscillating Tool Accessories
Versa Tool
3 PC Universal Oscillating Saw Blade Set (MB1A1C1D)
Mfr # MB-K10
Zoro # G404387940
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # MB-K10
- Zoro # G404387940
- UPC # 645710177781
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel |
Color | Black |
Description
Versa-Tool MB-K10 3 PC Universal Oscillating Saw Blade Set. 1 Each 35mm Wood, Japan Tooth and 65mm Wood Blade Variety Pack (MB1A1C1D).Type A:The 35mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.Type C:The 35mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.Type D:Ideal for flush cuts and cut-outs in hard, non metallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. Designed to saw into corners and cut angles with precision the wood blade can be utilized for even the toughest tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-06)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- VERSA TOOL 63mm Semi Round Electroplated Diamond Grout Blade, 8mm Offset Mount, PK 10 (SB10O)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, PK 50 (SB50B)
- VERSA TOOL Bi-Metal Oscillating Saw Blade Set Compatible With Fein Multimaster (MB1A1B1C) (MB-K1)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- Versa Tool Oscillating Tool Accessories