Shop All Oscillating Tool Accessories
Versa Tool
3 PC Stainless Steel Multi-Tool Saw Blades Set
Mfr # FB-K11
Zoro # G004388156
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB-K11
- Zoro # G004388156
- UPC # 645710006869
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver, Black |
Description
Versa Tool FB-K11 3 PC 10mm, 20mm, 30mm Stainless Steel Multi-Tool Saw Blades Set for Fein Supercut Oscillating Tools (FB1E,1F,1G) 1 each.Type E:
30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Type F:
20mm Stainless Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials..
Type G:
10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Type F:
20mm Stainless Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials..
Type G:
10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.50mm (C74016)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 29/64 (C23370)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10I)
- VERSA TOOL 13Pcs Blade Set for Ridgid Oscillating Tools (MBMASTER) (ABMASTER)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50G)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 10 (SB10D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- Versa Tool Oscillating Tool Accessories