Shop All Oscillating Tool Accessories
Versa Tool
3 PC 45mm Wood / Plastic, Japan Cut Tooth, 65mm HCS Multi-Tool Saw Blades Set
Mfr # FB-K10
Zoro # G204387843
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # FB-K10
- Zoro # G204387843
- UPC # 645710006852
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel |
Description
Versa Tool FB-K10 3 PC 45mm Wood / Plastic, Japan Cut Tooth, 65mm HCS Multi-Tool Saw Blades Set for Fein Supercut Oscillating Tools (FB1A,1C,1D) 1 each.Type A:
The 45mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Type D:
Ideal for flush cuts and cut-outs in hard, non metallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. Designed to saw into corners and cut angles with precision the wood blade can be utilized for even the toughest tasks.
The 45mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Type D:
Ideal for flush cuts and cut-outs in hard, non metallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. Designed to saw into corners and cut angles with precision the wood blade can be utilized for even the toughest tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- BASCO Zinc Plated Cast Iron Drum Plug Wrench (950ZU)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 9/16-18 UNF (403215)
- VERSA TOOL Bi-Metal Oscillating Saw Blade Set Compatible With Fein Multimaster (MB1A1B1C) (MB-K1)
- VERSA TOOL Universal Oscillating Saw Blade, 15 Piece, Bi-Metal, Wood and Japan Tooth Saw Blades (SB5A5B5C)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw (SB1C-D)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- VERSA TOOL 3 PC Set Oscillating Multi Tool Saw Blades Compatible With Bosch Multi X (DB1A1B1C) (DB-K1)
- DEWALT 1-1/4" Precision Tooth (DWA4270)
- Versa Tool Oscillating Tool Accessories