Shop All Oscillating Tool Accessories
Versa Tool
3 PC 45mm Wood / Plastic, Bi-Metal, Japan Cut Tooth Multi-Tool Saw Blades Set
Mfr # FB-K1
Zoro # G604387856
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel, Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB-K1
- Zoro # G604387856
- UPC # 645710004773
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel, Bi-Metal |
Description
Versa Tool FB-K1 3 PC 45mm Wood / Plastic, Bi-Metal, Japan Cut Tooth Multi-Tool Saw Blades Set Fits Fein Supercut Oscillating Tools (FB1A,1B,1C) 1 each.Type A:
The 45mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.
Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans..
The 45mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.
Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Brush Cap Assembly (95111L)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- YMW TAPS Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN (SSU10U3NEB-TIN)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5B)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VERSA TOOL 15pcs 35mm Wood Cuting Blades for Oscillating Tools for Ryobi (MB5A5B5C) (MB-K3)
- ARROW FASTENER Titanium Metal/Wood Variety Pack, 3PC (OSC201VP-3)
- Versa Tool Oscillating Tool Accessories