Shop All Oscillating Tool Accessories
Versa Tool
20mm Stainless Steel Multi-Tool Saw, PK 3
Mfr # SB3F-D
Zoro # G404388190
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB3F-D
- Zoro # G404388190
- UPC # 645710008108
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | Stainless Steel |
Description
Versa Tool SB3F-D 20mm Stainless Steel Multi-Tool Saw 3 Blade Pack Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.20mm Stainless Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Replacement Handle, For 32 to 48oz Hammer (625-03)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL60)
- ARTU HSS Drill Bit, 3/32", PK5 (01911)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 3 PC 45mm Oscillating Multi Tool Saw Blade Set (SB-K1)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VERSA TOOL 3 PC Multi Tool Saw Blade Set (MB1B, 1C, 1D) (MB1B1C1D)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- Versa Tool Finishing Tools