Shop All Oscillating Tool Accessories
Versa Tool
20mm Stainless Steel Multi-Tool Saw
Mfr # AB1F-D
Zoro # G604388020
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB1F-D
- Zoro # G604388020
- UPC # 645710007606
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver |
Description
Versa Tool AB1F-D 20mm Stainless Steel Multi-Tool Saw Single Blade Display Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.20mm Stainless Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- WALTER Dies, unit: metric, Thread: MF 5x0.5, 61000-M5X0.5 (61000-M5X0.5)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 50 (SB50A)
- VERSA TOOL Master Kit Includes 13 Universal / Open Arbor Blades for Oscillating Tools (OBMASTER)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 10 (SB10D)
- BOSCH Oscillating Blade, Carbide, 4 in. L (OSL134C)
- Versa Tool Finishing Tools