Shop All Oscillating Tool Accessories
Versa Tool
12Pcs Bi-Metal Oscillating Saw Blade Set King (MB3A3B3C3D)
Mfr # MB-K4
Zoro # G104387912
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon Steel, Bi-Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # MB-K4
- Zoro # G104387912
- UPC # 645710177613
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel, Bi-Metal |
Color | Black |
Description
Versa-Tool MB-K4 Universal Oscillating Multi Function Tool Saw Blade Kit. 3 Each 35mm Wood, Bi-Metal, Japan Tooth and 65mm Wood Blade Variety Pack (MB3A3B3C3D).Type A:The 35mm HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.Type B:The 35mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.Type C:The 35mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Locking Hose Clamp Plier, 90° (MAY28620)
- MORSE 2-1/2" Diamond Grit Hole Saw (DG40C)
- STORM Rotor/Ball Joint Gage, 1" (3D103-00)
- KO-KEN Bit Slotted 1.6 x 9 32mm 5/16 Hex Drive (100S.32-9)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25A)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1139)
- Versa Tool Finishing Tools