Shop All Oscillating Tool Accessories
Versa Tool
10mm Stainless Steel Multi-Tool Saw, PK 3
Mfr # SB3G-D
Zoro # G304387958
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB3G-D
- Zoro # G304387958
- UPC # 645710008115
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | Stainless Steel |
Description
Versa Tool SB3G-D 10mm Stainless Steel Multi-Tool Saw 3 Blade Pack Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.312", Fixed Handle (K0160.2080XCN)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- ZORO SELECT Head Set, 5/16-18, 2.5in, FLEX-5P/S (FL5-HS-3118)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 9.00mm (70339)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 13 Blade Assortment Box Set Oscillating Multi Tool Saw Blades Blade Compatible With Multimaster (DBMASTER)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50G)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- Versa Tool Finishing Tools