Shop All Oscillating Tool Accessories
Versa Tool
10mm Stainless Steel Multi-Tool Saw Fits Fein Supercut Oscillating Tools
Mfr # FB1G-D
Zoro # G404388015
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # FB1G-D
- Zoro # G404388015
- UPC # 645710007675
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Black |
Description
Versa Tool FB1G-D 10mm Stainless Steel Multi-Tool Saw Single Blade Display Pack Fits Fein Supercut Oscillating Tools.10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Angle Grinder, 6.8A, 12500 rpm, Type 27 (72223160120)
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 50 (AB50C)
- VERSA TOOL Master Kit Includes 13 Universal / Open Arbor Blades for Oscillating Tools (OBMASTER)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 10 (SB10A)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- ARROW FASTENER Titanium Metal/Wood Variety Pack, 3PC (OSC201VP-3)
- Versa Tool Finishing Tools