Shop All Oscillating Tool Accessories
Versa Tool
10mm Stainless Steel Multi-Tool Saw
Mfr # AB1G-D
Zoro # G904388171
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB1G-D
- Zoro # G904388171
- UPC # 645710007613
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Stainless Steel |
Color | Silver |
Description
Versa Tool AB1G-D 10mm Stainless Steel Multi-Tool Saw Single Blade Display Pack Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.10mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6242)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 10 (AB10O)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 5 (AB5C)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- Versa Tool Finishing Tools