Shop All Vehicle Placards
Versa-Stand
Sign Holder, Aluminum/Steel/Acrylic, Black
Mfr # VSHD2228SB-PP
Zoro # G0122860
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- ADA Compliance No
- Includes (2) Non Glare Clear Protective Lenses, (2) Sheets of Sintra Backers
- Color Black
- Size 22 in W x 28 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Stand
- MFR # VSHD2228SB-PP
- Zoro # G0122860
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Size | 22 in W x 28 in H |
Overall Height | 63 in |
Overall Width | 22 1/2 in |
Compatible Sheet Width | 22 in |
Compatible Sheet Height | 28 in |
Details
Material | Aluminum/Steel |
ADA Compliance | No |
Item | Sign Holder |
Includes | (2) Non Glare Clear Protective Lenses, (2) Sheets of Sintra Backers |
Color | Black |
Product Type | Sign Holder |
Mounting Method | Freestanding |
Description
Sign Holder, Size 22 in W x 28 in H, Overall Height 63 in, Overall Width 22 1/2 in, Material Aluminum/Steel, Color Black, Includes (2) Non Glare Clear Protective Lenses, (2) Sheets of Sintra Backers, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1092-M (8))
- CONDOR Leather Gloves, L, Gray/Red, PR (20GZ02)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126CT-206)
- NMC Placard, 10.75x10.75, Rigid Plastic (DL203BR)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3077, Removable Vinyl, 25/pk (ZEZ19-77)
- Versa-Stand Vehicle Placards