Shop All TV Mounts & Stands
Versa Products
Ultra Flat Computer Station, use with Monitors, CPUs, Keybord Trays
Mfr # VT3070000-00-02
Zoro # G5896250
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Flat
- Color Gray
- Construction Steel
- Max. Extension 5 in
- Tilting Angle (Deg.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Products
- MFR # VT3070000-00-02
- Zoro # G5896250
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 2-1/4 |
Overall Height (In.) | 30 in |
Overall Width (In.) | 25 in |
Overall Depth (In.) | 14 in |
Overall Depth | 14 in |
Overall Width | 25 in |
Overall Height | 30 in |
Description
Computer Station, Color Gray, Finish Powder Coated, Overall Load Capacity 45 lb, Material Steel, Overall Width 25 in, Mounting Location Wall, Overall Height 30 in, Overall Depth 14 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , Includes CPU Holder, Keyboard Tray, Product Type Monitor Mount, Standards ANSI, BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 15Ft (180217)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-02)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-01)
- MOUNT-IT Full Motion TV Wall Mount for 23"-55" TVs (MI-2065L)
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- Versa Products TV Mounts & Stands