Shop All TV Mounts & Stands
Versa Products
Ultra Flat Computer Station, use with Monitors, CPUs, Keybord Trays
Mfr # VT3070000-00-01
Zoro # G5896269
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Flat
- Color Black
- Construction Steel
- Max. Extension 5 in
- Tilting Angle (Deg.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Products
- MFR # VT3070000-00-01
- Zoro # G5896269
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 2-1/4 |
Overall Width (In.) | 25 in |
Overall Height (In.) | 30 in |
Overall Depth (In.) | 14 in |
Overall Height | 30 in |
Overall Width | 25 in |
Overall Depth | 14 in |
Description
Computer Station, Color Black, Finish Powder Coated, Overall Load Capacity 45 lb, Material Steel, Overall Width 25 in, Mounting Location Wall, Overall Height 30 in, Overall Depth 14 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , Includes CPU Holder, Keyboard Tray, Product Type Monitor Mount, Standards ANSI, BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- GE GE AC USB Adapter, 2 Ports, 2.4A, Folding Prongs, Inspiration Line, Brushed Black (35783)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-02)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-01)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- MOUNT-IT Floating Wall Shelves Bracket (DUAL) (MI-892)
- CHIEF MANUFACTURING Universal Rpa (RPAU)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2872)
- MOUNT-IT Tilting TV Wall Mount MI-203T (MI-203T)
- Versa Products TV Mounts & Stands