Shop All Furniture Accessories
Versa Products
Desk Wheel Kit, Blk, WK111 Series, 2-1/2" W
Mfr # VT7050000-00-01
Zoro # G5896165
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/2 in
- Series WK111
- Overall Height 3 in
- Overall Depth 2 1/2 in
- For Use With Versa Tables and Desks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Products
- MFR # VT7050000-00-01
- Zoro # G5896165
- Country of Origin China
- Category Furniture Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 3 in |
Overall Depth | 2 1/2 in |
Overall Length | 3 in |
Wheel Diameter | 3 in |
Details
Item | Desk Wheel Set |
Series | WK111 |
For Use With | Versa Tables and Desks |
Standards | ANSI/BIFMA |
Color | Black |
Green Environmental Attribute | 100% Post-Consumer Recycled Content |
Green Certification or Other Recognition | LEED EB&OM |
Material | Rubber |
Accessory Type | Desk Wheel Kit |
Roll Lock | Yes |
Product Type | Desk Wheel Set |
Mount Type | Threaded Stem |
Swivel | Yes |
Swivel Lock | Yes |
Wheel Texture | Soft |
Description
Desk Wheel Set, Product Type Desk Wheel Set, Overall Length 3 in, Overall Width 2 1/2 in, Overall Height 3 in, Color Black, Material Rubber, Swivel Yes, Swivel Lock Yes, Wheel Diameter 3 in, Wheel Texture Soft, Roll Lock Yes, Standards ANSI/BIFMA, Mount Type Threaded Stem, For Use With Versa Tables and Desks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- SUNSET TRADING Horizon Sofa Slipcover Set Peyton Pearl (SU-117600SC-391081)
- MIDWEST FASTENER 1" Zinc Plated Steel Round Furniture Spring Caps 15PK (66303)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- CORDAWAY Cord Organizer 6" Wide with 8 Flexi, PK6 (200CS)
- MAXPOWER AlertMaster Bed Shaker (MA1581817)
- Versa Products Furniture Accessories