Shop All Utility Carts
Versa Products
Computer Cart, Laminate/Steel/Wood, 2 Shelves, 45 lb
Mfr # VT4020000-00-02
Zoro # G5896217
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Overall Width 24 in
- Material Laminate/Steel/Wood
- Load Capacity 45 lb
- Caster Type (2) Locking, (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Products
- MFR # VT4020000-00-02
- Zoro # G5896217
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 55 in |
Overall Width | 24 in |
Overall Height (In.) | 55 in |
Server Shelf Width (In.) | 24 |
Shelf Width (In.) | 24 |
Server Shelf Depth (In.) | 19 |
Shelf Depth (In.) | 1-1/4 |
Overall Depth | 19 in |
Shelf Width | 24 in |
Caster Diameter | 2 1/2 in |
Adjustable Shelf Height | Yes |
Shelf Depth | 1 1/4 in |
Height | 39 in to 55 in |
Width | 24" |
Overall Depth (In.) | 19 in |
Caster Size | 2 1/2 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 55 in, Overall Depth 19 in, Overall Width 24 in, Weight Capacity 45 lb, Number of Shelves 2, Shelf Width 24 in, Color Gray, Material Laminate, Steel, Wood, Number of Casters 4, Caster Diameter 2 1/2 in, Caster Type (2) Locking, (2) Swivel, Standards ANSI, BIFMA, Finish Laminate, Locking Casters Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE1803TFX12)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE1803TTX6)
- DAYTON Drum Grab, 3200 lb (29PH22)
- VERSA PRODUCTS Laminate/Steel/Wood Computer Cart, 2 Shelves, 45 lb (VT4020000-00-01)
- AGRI-FAB Garden Cart (45-0594)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- Versa Products Utility Carts