Shop All Desks
Versa Products
Art Table, 30" D X 48" W X 26" to 42" H, Cherry, High Density Fiberboard
Mfr # VT2014830-01-02
Zoro # G5896305
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Art Table
- Overall Width 48"
- Overall Depth 30"
- Overall Height 26" to 42"
- Material High Density Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Products
- MFR # VT2014830-01-02
- Zoro # G5896305
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 48" |
Overall Depth | 30" |
Overall Height | 26" to 42" |
Depth | 30" |
Width | 48" |
Height | 26" to 42" |
Maximum Height | 36 in |
Adjustable Height | Yes |
Description
Drafting Table, Tabletop Color Cherry, Tabletop Material Particle Board, Tabletop Thickness 3/4 in, Frame Material Steel, Frame Color Black, Overall Depth 30 in, Overall Width 48 in, Adjustable Height Yes, Maximum Height 36 in, Number of Tilting Surfaces 1, Maximum Tilt Angle 45 Degrees , Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Type Leveling Glides, Includes Document Rail Yes, Includes Footrest No, Includes Keyboard Tray No, Keyboard Tray Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D X 48" W X 29" to 31" H, Gray, Laminated Wood (VT1094824-01-03)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D X 36" W X 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D X 36 in W X Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- BESTAR Pro-Linea L-Desk With Bookcase, White (120896-17)
- VIRCO 34 in. W X 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- SAFCO Adjustable-Height Stand-Up Desk, 36" x 24 (1208DE)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- Versa Products Desks