Shop All TV Mounts & Stands
Versa Products
Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays
Mfr # VT3080000-00-01
Zoro # G5896241
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Max. Extension 60 1/2 in
- Tilting Angle (Deg.) 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Products
- MFR # VT3080000-00-01
- Zoro # G5896241
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 2-1/4 |
Overall Depth (In.) | 12 in |
Overall Height (In.) | 60 1/2 in |
Overall Width (In.) | 24 in |
Overall Width | 24 in |
Overall Height | 60 1/2 in |
Overall Depth | 12 in |
Compatible Diagonal Screen Size Minimum | 42 in |
Compatible Diagonal Screen Size Maximum | 55 in |
Description
Computer Station, Color Black, Finish Powder Coated, Overall Load Capacity 45 lb, Material Steel, Overall Width 24 in, Mounting Location Wall, Overall Height 60 1/2 in, Overall Depth 12 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 45 Degrees , Maximum Swivel Angle 0 Degrees , Includes CPU Holder, Keyboard Tray, Product Type Monitor Mount, Standards ANSI, BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for XTAX7L-BS, 7L-BS (YTX7L-BS89278)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for SolarPod Standalone Model #1004 (ML110-1281)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-02)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2602)
- MOUNT-IT Rolling Printer Stand, 19.3 x 14 Inches (MI-7854)
- MOUNT-IT Single Monitor Desk Mount 13-30" Screens (MI-705)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- GREENLEE PISTON BOXED-1IN (610)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- Versa Products TV Mounts & Stands