Shop All Kraft Paper
Versa Pak
Versa-Pak™ Cellulose Wadding, Slit at 24", Perf at 12", 48" x 270', Kraft, 2/Rolls
Mfr # KIM64230
Zoro # G0925086
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 41.08
- Length 270'
- Width 48"
- Color Kraft
- Material Cellulose Tissue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Pak
- MFR # KIM64230
- Zoro # G0925086
- UPC # 841436054607
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 270' |
Width | 48" |
Details
Item | Cellulose Wadding |
Basis Weight | 41.08 |
Color | Kraft |
Material | Cellulose Tissue |
Description
Cellulose Wadding, Color Kraft, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK100 (28371)
- VERSA PAK Expandable Versa-Pak™ Cellulose Wadding, 24" x 167', Kraft, 1/Roll (KIM65240)
- VERSA PAK Versa-Pak™ Cellulose Wadding Dispenser Pack, 12" x 200', Kraft, 1/Each (KIMDIS12)
- VERSA PAK Expandable Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 24" x 167', Kraft, 2/Rolls (KIM65220)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00025)
- Versa Pak Kraft Paper