Shop All Pump Parts
Versa-Matic
Wet End Repair Kit
Mfr # V3.0 BN KIT
Zoro # G8915627
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Valve Balls, Check Valve Seats, Diaphragms, Grease Packet
- Fits Brand Versa-Matic
- For Use With Mfr. Model Number E3AA2R220C-ATEX
- Valve Type Ball
- Diaphragm Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # V3.0 BN KIT
- Zoro # G8915627
- Country of Origin United States
- Category Pump Parts
Description
Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 4GGF7, Compatible with Manufacturer Model Number E3AA2R220C-ATEX, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Simplex Grinder System. (069)
- SP SCIENCEWARE LABORATORY TUBING ROTO-FLOW BARBED 7-11 (H19937-0003)
- SUPCO Condensate Pump, 3-Wire, 240V (DE05LUB110)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- VERSA-MATIC Polypro XL Elastomer Kit (PVM1.0 XL KIT)
- VERSA-MATIC PTFE, Aluminum Elastomer Kit (V1 TF/AL KIT-1)
- VERSA-MATIC Repair Kit, Air, For 22A399 (476.V011.000)
- VERSA-MATIC Repair Kit, Air, For 22A402, 22A405, 22A407 (476.V019.000)
- VERSA-MATIC Wet End Repair Kit (V2.0 XL KIT)
- VERSA-MATIC E5 XL, Elastomer Kit (E5P XL KIT)
- DAYTON Filter Housing, 1 in. NPT (33NT25)
- Versa-Matic Pump Parts