Shop All Pump Parts
Versa-Matic
Wet End Repair Kit
Mfr # V2.0 XL KIT
Zoro # G8915672
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diaphragms, Grease Packet, Seal Tape, Valve Balls, Valve Seats
- Fits Brand Versa-Matic
- For Use With Mfr. Model Number E2SA6X660C-ATEX
- Valve Type Ball
- Diaphragm Material Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa-Matic
- MFR # V2.0 XL KIT
- Zoro # G8915672
- Country of Origin United States
- Category Pump Parts
Description
Wet End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 4GGF6, Compatible with Manufacturer Model Number E2SA6X660C-ATEX, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Disconnect/Rail System, Ductile Iron, 19"H (39-0156)
- SPRINGER PARTS Standard Service Pump Repair Kit for Taco® TA Split Case Pump TA 0824 (FK09TA0824XX11SP)
- WATTS Series SVS-3 3/4 inch Steam Air Vent (0841020)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2871)
- VERSA-MATIC Buna Elastomer Kit (E5 BN KIT)
- VERSA-MATIC PTFE, Aluminum Elastomer Kit (V1 TF/AL KIT-1)
- VERSA-MATIC E5, PTFE, Elastomer Kit (E5P TF KIT)
- VERSA-MATIC Repair Kit, Air, For 22A398 (476.V007.000)
- VERSA-MATIC Wet End Repair Kit (V2.0 BN KIT)
- VERSA-MATIC Aluminum XL Elastomer Kit (V1.0 XL KIT-1)
- ARO Cushion, Santoprene (94631)
- Versa-Matic Pump Parts