Shop All Pump Parts
Versa-Matic
Stainless PTFE
Mfr # V1.0FSS TF KIT
Zoro # G7110257
original price:
$1,142.64
6% off
new price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fluid
- For Use With Versa-Matic 1 in Pumps
- Includes Check Balls, Diaphragms, O-Rings, Seats
- Warranty Y
- Compliance Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # V1.0FSS TF KIT
- Zoro # G7110257
- Country of Origin United States
- Category Pump Parts
Details
Item | Stainless PTFE |
Type | Fluid |
For Use With | Versa-Matic 1 in Pumps |
Includes | Check Balls, Diaphragms, O-Rings, Seats |
Warranty | Y |
Compliance | Y |
For Use With Mfr. Model Number | E1SA5T559C-ATEX |
Fits Brand | Versa-Matic |
Section Description | Fluid |
Product Type | Stainless PTFE |
Compatible with Manufacturer Model Number | E1SA5T559C-ATEX |
Compatible with Brand | Versa-Matic |
Compatible with Manufacturer Model Number [NEW] | E1SA5T559C-ATEX |
Compatible Manufacturer Part Number | E1SA5T559C-ATEX |
Compatible Grainger Part Number | 20LR30 |
Compatible with Manufacturer Part Number | E1SA5T559C-ATEX |
Compatible Manufacturer Model Number | E1SA5T559C-ATEX |
For Use with Mfr. Model Number | E1SA5T559C-ATEX |
Description
Stainless PTFE, Compatible with Grainger Part Number 20LR30, Compatible with Manufacturer Model Number E1SA5T559C-ATEX, Includes Check Balls, Diaphragms, O-Rings, Seats, Product Type Stainless PTFE, Compatible with Brand Versa-Matic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Pump Repair Kit, Includes Wet-end Spare Parts (K4PTC1)
- STAR WATER SYSTEMS Irrigation Pump, 1.5 HP, Heavy Duty (HSP15P1)
- FLINT & WALLING Ejector, For 24PR55 (SW05E1630)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- VERSA-MATIC Wet End Repair Kit (DRV1.25 XL KIT)
- VERSA-MATIC Kit, Wet E1M SN SN (V1.0FSS XL KIT)
- VERSA-MATIC Repair Kit, Air, For 22A402, 22A405, 22A407 (476.V019.000)
- VERSA-MATIC E5 PTFE Elastomer Kit (E5 TF KIT)
- VERSA-MATIC E4P XL Elastomer Kit (E4P XL KIT)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- GOULDS WATER TECHNOLOGY Guide Vane Diffuser (3K70)
- Versa-Matic Pump Parts